Beli solder panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Solder Iron Automatic Tin Gun (Solder Otomatis)
    Mulai

    Rp109.900

    Taffware Solder Iron Automatic Tin Gun (Solder Otomatis)
    Deskripsi:
    Solder ini hadir dengan desain inovatif yang membuat besi timah solder dapat secara otomatis digunakan saat melakukan solder. Terdapat tempat untuk meletakkan besi timah pada bagian belakang solder dan dapat diisi kembali saat habis. Desain solder yang menyerupai pistol membuatnya mudah untuk digunakan dan diarahkan
    atribut:
    • Dimensions (cm): 19x17
    • Voltage (V/Hz): 220 / 50
    • Plug: EU Plug
    • Tin Size (mm): 0.8 - 1.2
    • Soldering Iron Tip: Seri 900M
    • Warm Up Time (Minute): 45018
    • Material: Tip Alloy dan Plastik ABS
    • Power (W): 60
    • Temperature (°C): 430
  2. Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)
    Deskripsi:
    Solder ini hadir dengan perlengkapan set yang lengkap seperti stand holder untuk solder, beberapa jenis mata tips solder dan sponge. Solder ini juga memiliki suhu temperatur yang dapat diatur sesuai kebutuhan dari 200 hingga 450 derajat celcius
    atribut:
    • Voltage (V/Hz): 220, 50
    • Cable Length (cm): Sekitar 143
    • Power (W): 60
    • Temperature (°C): 200 - 450
    • Soldering Iron Length (cm): Sekitar 19.5
  3. ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Mulai

    Rp629.900

    ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Deskripsi:
    Compact pencil type with excellent portability. High-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of solder even during continuous work, improving workability. For precision work such as dense places on a printed circuit board.
  4. INGCO Electric Soldering Iron (Solder)
    Mulai

    Rp97.900

    INGCO Electric Soldering Iron (Solder)
    Deskripsi:
    INGCO Solder Iron (40 W) // Mesin Alat Patri Listrik AC Timah Panas
  5. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  6. ENGINEER Solder Suction Wire
    51%
    Mulai

    Rp86.900

    ENGINEER Solder Suction Wire
    atribut:
    • Length (m): 1.5
  7. goot D Display Soldering Iron (Solder)
    Mulai

    Rp7.299.900

    goot D Display Soldering Iron (Solder)
    Deskripsi:
    Station type temperature control soldering iron for lead-free soldering. Excellent heat recovery (PAT.). Even during continuous work, there is little concern about temperature drop. Ideal for lead-free soldering work. The fastest temperature rise in its class. The set temperature is reached in approximately 6 seconds after the power is turned on. Tip exchange without tools (PAT.). Newly designed slide system allows replacement while the tip is hot. Work is easy. Reduces temperature rise in grip (PAT.). The patented heat insulation structure can handle long working hours without problems. Lead-free iron plating thickness. All types have iron plating thickness considering lead-free solder erosion. Electrostatic measures
    atribut:
    • Soldering Iron Leakage Voltage: Less than 2mV
    • Temperature Setting Range (°C): 50-450
    • Earth Resistance: (Trowel) 2Ω or less
    • Soldering Iron Total Length (mm): 158 (excluding code armor when RX-80HRT-BM is installed)
    • Soldering Iron Cable (m): 1.2
    • Ripple Temperature (°C): ± 5 (no load)
    • Power Cable (m): 1.2 (with 3-core cord and ground pin plug)
    • Dimensions, Width W x Height H x Depth D (mm): (Station part) 115 x 98 x 146
    • Output voltage (V): (Station part) 24 AC
    • Heater: (Trowel) Nichrome heater
    • Set Contents: Station, trowel (RX-80GAS), trowel (ST-22 cleaner, sponge included)
    • Rated Voltage (V): (Main unit) 100 AC 50 / 60Hz, (Iron part) 24
    • Insulation Resistance (ohm): 100M or more (500V DC)
    • Power Consumption (W): (Main body) 80, (Iron part) 72
  8. ENGINEER Solder Stand (Tempat Solder)
    Mulai

    Rp509.900

    ENGINEER Solder Stand (Tempat Solder)
    Deskripsi:
    -Iron rest made of heat-resistant engineered plastic can be attached and detached.-Can be used for both thin shaft and thick shaft soldering irons.-Foundation weighing 700g is stable.-With a sea sponge
    atribut:
    • Width x Depth x Height: 80x90x140mm
  9. CELLKIT Gagang Solder Female
    Mulai

    Rp119.900

    CELLKIT Gagang Solder Female
    Deskripsi:
    Suku cadang ini memiliki fungsi untuk mengubah energi listrik menjadi energi panas. Gagang 1 set lengkap dengan kabel dan konektor sehingga pemasangannya lebih praktis.Ganti gagang solder ketika kinerja panas sudah mulai menurun dan tidak menghasilkan panas yang maksimal atau tidak menghasilkan panas sama sekali.
    atribut:
    • Compatible for: Solder CELLKIT 936A, CELLKIT 936D, CELLKIT 852A, CELLKIT 852D, CELLKIT 858D+, CELLKIT 859D, CELLKIT 909D, Solder Uap Portabel CELLKIT 858DP, Solder Uap Portabel CELLKIT 859DP
    • Heat Resistance (°C): 220-480
    • Product Dimensions (cm): 105x2x2
    • Packaging Dimensions (cm): 7x2.5x25.5
  10. CELLKIT Portable Steam Solder (Solder Uap)
    Mulai

    Rp529.900

    CELLKIT Portable Steam Solder (Solder Uap)
    Deskripsi:
    Solder uap portabel menggunakan rangkaian mikroprosesor yang berfungsi untuk mengatur temperatur dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lainnya pada PCB. Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap.2. 2 tombol untuk mengatur panas dan angin digunakan untuk berbagai kegunaan.3. 1 tombol untuk menu.4. Pengaturan suhu panas otomatis, dimana pengaturan suhu otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 7mm, 10mm, 12mm.Untuk menghindari kerusakan pada keramik dan elemen pegangan tempatkan gagang solder dengan baik dan hati-hati untuk menghindari benturan dengan benda keras.Isi kemasan: Mesin solder uap portable, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Steam Soldering Temperature (°C): 100-480, adjustable
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Heater Power (W): 250
    • Packaging Dimensions (cm): 26x13.5x8
    • Pump Power (W): 90
  11. Taffware Solder Gas Butane Portable Iron Pen
    Mulai

    Rp139.900

    Taffware Solder Gas Butane Portable Iron Pen
    Deskripsi:
    Solder ini merupakan alat las multifungsi yang terbuat dari besi dengan bentuk seperti obeng, yang memudahkan Anda dalam menggunakan produk ini. Solder sendiri berfungsi untuk menyambungkan sebuah komponen pada peralatan elektronik agar dapat bekerja dengan baik. Bagian nozzle atau kepala las dapat diganti sesuai dengan kebutuhan dan keinginan. Alat ini terbuat dari besi berkualitas sehingga awet dan tahan lama untuk penggunaan jangka panjang
    atribut:
    • Length (cm): 13.3
    • Temperature (°C): Temperatur nyala 1300 (dapat disesuaikan), Temperatur besi solder 450 (dapat disesuaikan)
    • Material: Plastik dan Besi
  12. CELLKIT Elemen Solder Uap Digital
    Mulai

    Rp31.900

    CELLKIT Elemen Solder Uap Digital
    Deskripsi:
    Suku cadang ini memiliki fungsi untuk mengubah energi listrik menjadi energi panas.Ganti elemen solder ketika kinerja panas sudah mulai menurun dan tidak menghasilkan panas yang maksimal atau tidak menghasilkan panas sama sekali.
    atribut:
    • Heat Resistance (°C): 220-480
    • Product Dimensions (cm): 12x0.8x0.8
    • Packaging Dimensions (cm): 13.5x3x2.7
  13. CELLKIT Elemen Solder Uap Analog
    Mulai

    Rp29.900

    CELLKIT Elemen Solder Uap Analog
    Deskripsi:
    Suku cadang ini memiliki fungsi untuk mengubah energi listrik menjadi energi panas.Ganti elemen solder ketika kinerja panas sudah mulai menurun dan tidak menghasilkan panas yang maksimal atau tidak menghasilkan panas sama sekali.
    atribut:
    • Compatible for: Solder Uap CELLKIT 850A, CELLKIT 852A
    • Heat Resistance (°C): 220-480
    • Product Dimensions (cm): 12x0.8x0.8
    • Packaging Dimensions (cm): 13.5x3x2.7
  14. CELLKIT Mata Solder Uap
    Mulai

    Rp10.900

    CELLKIT Mata Solder Uap
    Deskripsi:
    Suku cadang ini untuk menggantikan mata solder uap CELLKIT 850. Berfungsi untuk memfokuskan hembusan udara panas yang keluar.Mata solder uap berbentuk bulat dengan diameter 3mm untuk menghembuskan udara panas dengan area kurang lebih 3mm.
    atribut:
    • Packaging Dimensions (cm): 6x2.5x9
  15. ENGINEER Kotelyzer (Solder Gas)
    48%
    Mulai

    Rp51.900

  16. CELLKIT Solder Uap Digital
    Mulai

    Rp979.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  17. CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik)
    31%
    Mulai

    Rp1.299.900

    CHUKOH FLO Heat Resistant Double-Coated Tape (Isolasi Bolak Balik)
    Deskripsi:
    -Heat resistant, and exhibits adhering force to silicone rubber and silicone release treatment surfaces.-Excellent in electrical insulation.-For temporary fixation under high temperature.-Temporary fixing during solder re-flow.
    atribut:
    • Color: Orange
    • Thickness: 0.085mm
    • Viscosity: 2N/10mm
    • Tensile Strength: 75N/10mm
    • Max Working Temperature: 250 degree C
    • Adhesive Materials: Silicone Type
    • Base Material: Polyimide
Daftar Harga solder panas Terbaru November 2026
Taffware Solder Iron Automatic Tin Gun (Solder Otomatis)Rp109.900
Taffware Solder Adjustable Temperature Fast Heating 60W with 5 Tips (Solder Elektrik)Rp41.900
ENGINEER Solder Suction Device / Attractor (Penyedot Timah)Rp629.900
INGCO Electric Soldering Iron (Solder)Rp97.900
TEKIRO Soldering (Alat Solder)Rp67.900
ENGINEER Solder Suction WireRp86.900
goot D Display Soldering Iron (Solder)Rp7.299.900
ENGINEER Solder Stand (Tempat Solder)Rp509.900
CELLKIT Gagang Solder FemaleRp119.900
ENGINEER Solder Absorbent WireRp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)